M5-0.80 x 40mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2177847| Mfr #: 4XY60

$6.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Vented Hole Size: Not Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2177847 Mfr #: 4XY60
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Vented Hole Size: Not VentedFastener Finish: Black Oxide
Min. Tensile Strength: 176,900 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C38 to C43System of Measurement: Metric
Head Dia.: 8.5mmDrive Type: Hex Socket
Thread Length: 22mmThread Style: Partially Threaded
Screw Industry Standards: ASME B18.3Length: 40mm
Drive Size: 4mmThread Dia.: M5
Dia./Thread Size: M5-0.80Screw Style: Socket Head Cap Screw
Head Height: 5mmScrew Head Type: Cylindrical
Basic Material: SteelCountry of Origin (subject to change): Taiwan

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M5-0.80, Length 40mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22mm, Head Height 5mm, Thread Dia. M5, Package Quantity 100

Reviews