M6-1.00 x 10mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0393391| Mfr #: M6C10KCS

$20.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Industry Standards: ASTM A574, ASME B18.3
Length: 10mm
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0393391 Mfr #: M6C10KCS
Screw Industry Standards: ASTM A574, ASME B18.3Length: 10mm
Fastener Finish: Black OxideMaterial Grade: Alloy Steel
Thread Style: Fully ThreadedBasic Material: Steel
Screw Head Type: CylindricalSystem of Measurement: Metric
Thread Dia.: M6Drive Type: Hex Socket
Temp. Range: - 20 Degrees F to 400 Degrees FScrew Style: Socket Head Cap Screw
Drive Size: 5mmHead Height: 6mm
Vented Hole Size: Not VentedMin. Tensile Strength: 190,000 psi
Thread Length: 10mmHead Dia.: 10mm
Fastener Thread Type: Metric CoarseDia./Thread Size: M6-1.00
Rockwell Hardness: C39 to C44Thread Direction: Right Hand
Item: Metric Socket Head Cap ScrewCountry of Origin (subject to change): United States

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M6-1.00, Length 10mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 10mm, Head Height 6mm, Thread Dia. M6, Package Quantity 100

Reviews