SHCS, Alloy Steel, M6-1.00x10mm, PK100

VALUE BRAND| Zoro #: G0313792| Mfr #: SC2206010-100P

$7.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 176,900 psi
Length: 10mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0313792 Mfr #: SC2206010-100P
Basic Material: SteelMin. Tensile Strength: 176,900 psi
Length: 10mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M6-1.00Material Grade: Class 12.9
System of Measurement: MetricHead Dia.: 10mm
Head Height: 6mmScrew Industry Standards: ASME B18.3
Drive Size: 5mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 10mm
Thread Dia.: M6Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C38 to C43Fastener Finish: Black Oxide
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M6-1.00, Length 10mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 10mm, Head Height 6mm, Thread Dia. M6, Package Quantity 100

Product Reviews