LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

SHCS, Alloy Steel, M6-1.00x15mm, PK100

VALUE BRAND| Zoro #: G0948306| Mfr #: SC2206015-100P

$8.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Metric Socket Head Cap Screw
Length: 15mm
Drive Size: 5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0948306 Mfr #: SC2206015-100P
Item: Metric Socket Head Cap ScrewLength: 15mm
Drive Size: 5mmDrive Type: Hex Socket
Thread Length: 15mmThread Style: Fully Threaded
Rockwell Hardness: C38 to C43Thread Direction: Right Hand
Head Dia.: 10mmHead Height: 6mm
Min. Tensile Strength: 176,900 psiSystem of Measurement: Metric
Basic Material: SteelThread Dia.: M6
Dia./Thread Size: M6-1.00Vented Hole Size: Not Vented
Material Grade: Alloy SteelFastener Finish: Black Oxide
Fastener Thread Type: Metric CoarseScrew Industry Standards: ASME B18.3
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M6-1.00, Length 15mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 15mm, Head Height 6mm, Thread Dia. M6, Package Quantity 100

Reviews