Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M6-1.00 x 35mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1443443| Mfr #: M6C35KCS

$28.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: - 20 Degrees F to 400 Degrees F
Min. Tensile Strength: 160,000 psi
System of Measurement: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1443443 Mfr #: M6C35KCS
Temp. Range: - 20 Degrees F to 400 Degrees FMin. Tensile Strength: 160,000 psi
System of Measurement: MetricBasic Material: Steel
Thread Style: Partially ThreadedDia./Thread Size: M6-1.00
Length: 35mmScrew Style: Socket Head Cap Screw
Thread Dia.: M6Drive Type: Hex Socket
Drive Size: 5mmItem: Metric Socket Head Cap Screw
Rockwell Hardness: C39 to C44Fastener Finish: Black Oxide
Screw Head Type: CylindricalThread Length: 24mm
Head Height: 6mmFastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Screw Industry Standards: ASTM A574, ASME B18.3Head Dia.: 10mm
Material Grade: Alloy SteelCountry of Origin (subject to change): United States

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M6-1.00, Length 35mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 24mm, Head Height 6mm, Thread Dia. M6, Package Quantity 100

Reviews