M6-1.00 x 50mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1651081| Mfr #: SC2206050-100P

$18.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C38 to C43
Length: 50mm
Head Dia.: 10mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1651081 Mfr #: SC2206050-100P
Rockwell Hardness: C38 to C43Length: 50mm
Head Dia.: 10mmScrew Style: Socket Head Cap Screw
Drive Size: 5mmThread Style: Partially Threaded
Drive Type: Hex SocketItem: Metric Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 150,800 psi
Fastener Finish: Black OxideBasic Material: Steel
Screw Head Type: CylindricalThread Length: 24mm
Vented Hole Size: Not VentedFastener Thread Type: Metric Coarse
Screw Industry Standards: ASME B18.3Dia./Thread Size: M6-1.00
Material Grade: Class 12.9Head Height: 6mm
System of Measurement: MetricThread Dia.: M6
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M6-1.00, Length 50mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 24mm, Head Height 6mm, Thread Dia. M6, Package Quantity 100

Reviews