LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

M8-1.25 x 20mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2044524| Mfr #: M8C20KCS

$30.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C39 to C44
Drive Size: 6mm
Head Dia.: 13mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2044524 Mfr #: M8C20KCS
Rockwell Hardness: C39 to C44Drive Size: 6mm
Head Dia.: 13mmScrew Style: Socket Head Cap Screw
Length: 20mmThread Style: Fully Threaded
Drive Type: Hex SocketItem: Metric Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 150,000 psi
Fastener Finish: Black OxideTemp. Range: - 20 Degrees F to 400 Degrees F
Basic Material: SteelScrew Head Type: Cylindrical
Thread Length: 20mmVented Hole Size: Not Vented
Fastener Thread Type: Metric CoarseScrew Industry Standards: ASTM A574, ASME B18.3
Dia./Thread Size: M8-1.25Material Grade: Alloy Steel
Head Height: 8mmSystem of Measurement: Metric
Thread Dia.: M8Country of Origin (subject to change): United States

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M8-1.25, Length 20mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 8mm, Thread Dia. M8, Package Quantity 100

Reviews