Zoro Select
M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK
Mfr # M8C25KCS
Zoro # G1252167
$45.05
6% off
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 6 mm
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK M8C12KCS
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK M8C30KCS
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK M8C35KCS
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 25 PK M07000.160.0020
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 6-1/2 in Length, 5 PK U07000.050.0650
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK U07000.050.0400
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK 31F100KBC
- ZORO SELECT Flat Head Socket Screw ZFT28604C04
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK LHSIA0250037USA-100BX
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK M07000.030.0012
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/4 in Length, 5 PK U51050.050.0325
- Zoro Select Socket Head Cap Screws