M8-1.25 x 45mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1033444| Mfr #: 532122-PG

$16.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Vented Hole Size: Not Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1033444 Mfr #: 532122-PG
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Vented Hole Size: Not VentedFastener Finish: Black Oxide
Min. Tensile Strength: 1220N psiMaterial Grade: Alloy Steel
Rockwell Hardness: C38 to C43System of Measurement: Metric
Head Dia.: 13mmDrive Type: Hex Socket
Thread Length: 28mmThread Style: Partially Threaded
Screw Industry Standards: ASME B18.3Length: 45mm
Drive Size: 6mmThread Dia.: M8
Dia./Thread Size: M8-1.25Screw Style: Socket Head Cap Screw
Head Height: 8mmScrew Head Type: Cylindrical
Basic Material: SteelCountry of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M8-1.25, Length 45mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 28mm, Head Height 8mm, Thread Dia. M8, Package Quantity 100

Reviews