M8-1.25 x 50mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2163962| Mfr #: M8C50KCS

$43.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 190,000 psi
Temp. Range: - 20 Degrees F to 400 Degrees F
Item: Metric Socket Head Cap Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2163962 Mfr #: M8C50KCS
Min. Tensile Strength: 190,000 psiTemp. Range: - 20 Degrees F to 400 Degrees F
Item: Metric Socket Head Cap ScrewFastener Thread Type: Metric Coarse
Screw Industry Standards: ASTM A574, ASME B18.3Thread Direction: Right Hand
Length: 50mmBasic Material: Steel
Head Dia.: 13mmMaterial Grade: Alloy Steel
Rockwell Hardness: C39 to C44Screw Head Type: Cylindrical
Thread Length: 28mmDrive Size: 6mm
Head Height: 8mmFastener Finish: Black Oxide
Screw Style: Socket Head Cap ScrewThread Style: Partially Threaded
System of Measurement: MetricVented Hole Size: Not Vented
Thread Dia.: M8Dia./Thread Size: M8-1.25
Drive Type: Hex SocketCountry of Origin (subject to change): United States

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M8-1.25, Length 50mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 28mm, Head Height 8mm, Thread Dia. M8, Package Quantity 100

Reviews