M8-1.25 x 75mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1100391| Mfr #: M8C75KCS

$99.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: - 20 Degrees F to 400 Degrees F
Min. Tensile Strength: 160,000 psi
System of Measurement: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1100391 Mfr #: M8C75KCS
Temp. Range: - 20 Degrees F to 400 Degrees FMin. Tensile Strength: 160,000 psi
System of Measurement: MetricBasic Material: Steel
Thread Style: Partially ThreadedDia./Thread Size: M8-1.25
Length: 75mmScrew Style: Socket Head Cap Screw
Thread Dia.: M8Drive Type: Hex Socket
Drive Size: 6mmItem: Metric Socket Head Cap Screw
Rockwell Hardness: C39 to C44Fastener Finish: Black Oxide
Screw Head Type: CylindricalThread Length: 28mm
Head Height: 8mmFastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Screw Industry Standards: ASTM A574, ASME B18.3Head Dia.: 13mm
Material Grade: Alloy SteelCountry of Origin (subject to change): United States

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M8-1.25, Length 75mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 28mm, Head Height 8mm, Thread Dia. M8, Package Quantity 100

Reviews