M8-1.25 x 80mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0511314| Mfr #: M8C80KCS

$125.75 /pk

This item ships free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C39 to C44
Drive Size: 6mm
Head Dia.: 13mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0511314 Mfr #: M8C80KCS
Rockwell Hardness: C39 to C44Drive Size: 6mm
Head Dia.: 13mmScrew Style: Socket Head Cap Screw
Length: 80mmThread Style: Partially Threaded
Drive Type: Hex SocketItem: Metric Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 160,000 psi
Fastener Finish: Black OxideTemp. Range: - 20 Degrees F to 400 Degrees F
Basic Material: SteelScrew Head Type: Cylindrical
Thread Length: 28mmVented Hole Size: Not Vented
Fastener Thread Type: Metric CoarseScrew Industry Standards: ASTM A574, ASME B18.3
Dia./Thread Size: M8-1.25Material Grade: Alloy Steel
Head Height: 8mmSystem of Measurement: Metric
Thread Dia.: M8Country of Origin (subject to change): United States

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M8-1.25, Length 80mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 28mm, Head Height 8mm, Thread Dia. M8, Package Quantity 100

Reviews