#10-24 x 1" 18-8 Stainless Steel Button Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0776571| Mfr #: 151802

$10.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0776571 Mfr #: 151802
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: #10-24Thread Dia.: #10
Fastener Thread Type: UNCThread Direction: Right Hand
Screw Head Type: ButtonThread Style: Fully Threaded
Screw Style: Socket Head Cap ScrewThread Length: 1"
Screw Industry Standards: ASTM F879, ASME B18.3Drive Size: 1/8"
Fastener Finish: PlainTemp. Range: 250 Degrees F
Material Grade: 18-8Length: 1"
Vented Hole Size: Not VentedItem: Socket Head Cap Screw
Basic Material: Stainless SteelMin. Tensile Strength: 100, 000 psi
Head Height: 1/16"Head Dia.: 5/16"
Rockwell Hardness: B80 to C32Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Stainless Steel, Material Grade 18-8, #10-24, Length 1 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.