20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

#10-24 x 3/4" 18-8 Stainless Steel Button Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1747697| Mfr #: U51030.019.0075

$9.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1747697 Mfr #: U51030.019.0075
Vented Hole Size: Not VentedItem: Socket Head Cap Screw
Screw Head Type: ButtonDrive Type: Hex Socket
Thread Style: Fully ThreadedScrew Style: Socket Head Cap Screw
Fastener Finish: PlainMaterial Grade: 18-8
Min. Tensile Strength: 100, 000 psiSystem of Measurement: Inch
Thread Direction: Right HandBasic Material: Stainless Steel
Screw Industry Standards: ASTM F879, ASME B18.3Temp. Range: 250 Degrees F
Rockwell Hardness: B80 to C32Dia./Thread Size: #10-24
Thread Dia.: #10Head Height: 1/16"
Head Dia.: 5/16"Thread Length: 3/4"
Drive Size: 1/8"Length: 3/4"
Fastener Thread Type: UNCCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Stainless Steel, Material Grade 18-8, #10-24, Length 3/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100
Save 15%. Sign up for Z-mail.