Shop Alternate Products
This Product is Discontinued
Zoro Select
24 Socket Head Cap Screw, Zinc-Plated Alloy Steel, 50 PK (Discontinued)
Mfr # 1TLG3
Zoro # G2100104
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 24
- Drive Type Hex Socket
- Drive Size 5/32 in
- Material Alloy Steel