#10-24 x 5/8" 18-8 Stainless Steel Button Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1649496| Mfr #: 5MYP9

$6.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1649496 Mfr #: 5MYP9
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: #10-24Thread Direction: Right Hand
Thread Dia.: #10Basic Material: Stainless Steel
Min. Tensile Strength: 70, 000 psiHead Height: 1/16"
Head Dia.: 5/16"Rockwell Hardness: B70
Thread Style: Fully ThreadedThread Length: 5/8"
Fastener Thread Type: UNFDrive Size: 5/32"
Fastener Finish: PlainTemp. Range: -65 Degrees F to 300 Degrees F
Material Grade: 18-8Length: 5/8"
Item: Socket Head Cap ScrewCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, #10-24, Length 5/8 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.