#10-32 x 1-1/2" 18-8 Stainless Steel Button Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0318245| Mfr #: 2WE10

$7.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0318245 Mfr #: 2WE10
Min. Tensile Strength: 100, 000 psiScrew Head Type: Button
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: 18-8Screw Style: Socket Head Cap Screw
Thread Style: Fully ThreadedBasic Material: Stainless Steel
Fastener Finish: PlainThread Direction: Right Hand
Item: Socket Head Cap ScrewScrew Industry Standards: ASTM F879, ASME B18.3
Temp. Range: 250 Degrees FFastener Thread Type: UNF
Dia./Thread Size: #10-32Thread Dia.: #10
Head Height: 1/16"Head Dia.: 5/16"
Rockwell Hardness: B96 to C33Thread Length: 1-1/2"
Drive Size: 1/8"Length: 1-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Stainless Steel, Material Grade 18-8, #10-32, Length 1-1/2 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.