#10-32 x 3/4" 18-8 Stainless Steel Button Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0440404| Mfr #: 158853

$8.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0440404 Mfr #: 158853
Min. Tensile Strength: 100, 000 psiScrew Head Type: Button
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: 18-8Screw Style: Socket Head Cap Screw
Rockwell Hardness: B80 to C32Thread Style: Fully Threaded
Basic Material: Stainless SteelFastener Finish: Plain
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Socket Head Cap ScrewScrew Industry Standards: ASTM F879, ASME B18.3
Temp. Range: 250 Degrees FThread Length: 3/4"
Drive Size: 1/8"Length: 3/4"
Fastener Thread Type: UNFDia./Thread Size: #10-32
Thread Dia.: #10Head Height: 1/16"
Head Dia.: 5/16"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Stainless Steel, Material Grade 18-8, #10-32, Length 3/4 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.