#10-32 x 7/16" 18-8 Stainless Steel Button Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1959027| Mfr #: U51130.019.0043

$9.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Socket Head Cap Screw
Length: 7/16"
Temp. Range: 250 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1959027 Mfr #: U51130.019.0043
System of Measurement: InchScrew Style: Socket Head Cap Screw
Drive Type: Hex SocketHead Height: 1/16"
Screw Head Type: ButtonItem: Socket Head Cap Screw
Thread Direction: Right HandHead Dia.: 5/16"
Thread Style: Fully ThreadedThread Length: 7/16"
Vented Hole Size: Not VentedDrive Size: 1/8"
Screw Industry Standards: ASTM F879, ASME B18.3Temp. Range: 250 Degrees F
Fastener Finish: PlainLength: 7/16"
Material Grade: 18-8Dia./Thread Size: #10-32
Thread Dia.: #10Basic Material: Stainless Steel
Min. Tensile Strength: 100, 000 psiRockwell Hardness: B80 to C32
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Stainless Steel, Material Grade 18-8, #10-32, Length 7/16 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/16 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Product Reviews