1/2"-13 x 1-1/2" 18-8 Stainless Steel Button Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1973045| Mfr #: 3AXA3

$4.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1973045 Mfr #: 3AXA3
Screw Head Type: ButtonMin. Tensile Strength: 100, 000 psi
Item: Socket Head Cap ScrewThread Style: Fully Threaded
Drive Type: Hex SocketFastener Finish: Plain
Material Grade: 18-8System of Measurement: Inch
Temp. Range: -65 Degrees F to 300 Degrees FScrew Style: Socket Head Cap Screw
Screw Industry Standards: ASTM F879, ASME B18.3Fastener Thread Type: UNC
Basic Material: Stainless SteelVented Hole Size: Not Vented
Thread Direction: Right HandHead Dia.: 3/4"
Rockwell Hardness: B81Thread Length: 1-1/2"
Drive Size: 5/16"Length: 1-1/2"
Dia./Thread Size: 1/2"-13Thread Dia.: 1/2"
Head Height: 1/2"Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Stainless Steel, Material Grade 18-8, 1/2 In.-13, Length 1-1/2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 5
Save 15%. Sign up for Z-mail.