1/2"-13 x 1-1/4" Black Oxide Alloy Steel Button Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0683191| Mfr #: 201205-PG

$9.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0683191 Mfr #: 201205-PG
Head Height: 1/2"Head Dia.: 3/4"
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: 1/2"-13Thread Dia.: 1/2"
Fastener Thread Type: UNCThread Direction: Right Hand
Basic Material: SteelMin. Tensile Strength: 145, 000 psi
Rockwell Hardness: C39 to C44Thread Style: Fully Threaded
Thread Length: 1-1/4"Drive Size: 5/16"
Screw Head Type: ButtonTemp. Range: -65 Degrees F to 300 Degrees F
Screw Style: Socket Head Cap ScrewLength: 1-1/4"
Screw Industry Standards: ASTM F835, ASME B18.3Item: Socket Head Cap Screw
Fastener Finish: Black OxideMaterial Grade: Alloy Steel
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.