1/2"-13 x 1" 18-8 Stainless Steel Button Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1198251| Mfr #: 3AXE7

$5.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1198251 Mfr #: 3AXE7
Min. Tensile Strength: 100, 000 psiScrew Head Type: Button
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: 18-8Screw Style: Socket Head Cap Screw
Thread Style: Fully ThreadedBasic Material: Stainless Steel
Fastener Finish: PlainFastener Thread Type: UNC
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Socket Head Cap ScrewScrew Industry Standards: ASTM F879, ASME B18.3
Temp. Range: -65 Degrees F to 300 Degrees FDia./Thread Size: 1/2"-13
Thread Dia.: 1/2"Head Height: 1/2"
Head Dia.: 3/4"Rockwell Hardness: B81
Thread Length: 1"Drive Size: 5/16"
Length: 1"Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Stainless Steel, Material Grade 18-8, 1/2 In.-13, Length 1 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.