1/2"-13 x 1" Black Oxide Alloy Steel Button Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0935496| Mfr #: 201202-PG

$7.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0935496 Mfr #: 201202-PG
Screw Head Type: ButtonDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: UNCThread Direction: Right Hand
Item: Socket Head Cap ScrewScrew Industry Standards: ASTM F835, ASME B18.3
Thread Length: 1"Drive Size: 5/16"
Temp. Range: -65 Degrees F to 300 Degrees FLength: 1"
Dia./Thread Size: 1/2"-13Thread Dia.: 1/2"
Min. Tensile Strength: 145, 000 psiHead Height: 1/2"
Head Dia.: 3/4"Rockwell Hardness: C39 to C44
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.