1/2"-13 x 2-1/2" Black Oxide Alloy Steel Button Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0523022| Mfr #: 5MYK5

$8.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0523022 Mfr #: 5MYK5
Head Dia.: 3/4"Dia./Thread Size: 1/2"-13
Rockwell Hardness: C39 to C44Thread Direction: Right Hand
Vented Hole Size: Not VentedHead Height: 1/2"
Screw Style: Socket Head Cap ScrewDrive Size: 5/16"
Min. Tensile Strength: 144, 000 psiMaterial Grade: Alloy Steel
Thread Length: 2"Screw Head Type: Button
Item: Socket Head Cap ScrewThread Dia.: 1/2"
Temp. Range: -65 Degrees F to 300 Degrees FFastener Finish: Black Oxide
Basic Material: SteelSystem of Measurement: Inch
Drive Type: Hex SocketScrew Industry Standards: ASTM F835, ASME B18.3
Thread Style: Partially ThreadedLength: 2-1/2"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 2-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.