1/2"-13 x 2" Black Oxide Alloy Steel Button Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2206845| Mfr #: 5MYK4

$6.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2206845 Mfr #: 5MYK4
Head Height: 1/2"Head Dia.: 3/4"
Min. Tensile Strength: 144, 000 psiScrew Head Type: Button
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 5/16"Dia./Thread Size: 1/2"-13
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Thread Length: 2"Rockwell Hardness: C39 to C44
Thread Dia.: 1/2"Basic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: UNC
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Socket Head Cap ScrewScrew Industry Standards: ASTM F835, ASME B18.3
Temp. Range: -65 Degrees F to 300 Degrees FThread Style: Fully Threaded
Length: 2"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.