1/4"-20 x 1-1/2" 18-8 Stainless Steel Button Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1285304| Mfr #: 3AWZ3

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1285304 Mfr #: 3AWZ3
Drive Type: Hex SocketScrew Style: Socket Head Cap Screw
Thread Direction: Right HandSystem of Measurement: Inch
Min. Tensile Strength: 100, 000 psiScrew Head Type: Button
Head Height: 1/4"Screw Industry Standards: ASTM F879, ASME B18.3
Head Dia.: 3/8"Fastener Thread Type: UNC
Rockwell Hardness: B81Fastener Finish: Plain
Thread Style: Fully ThreadedMaterial Grade: 18-8
Thread Length: 1-1/2"Drive Size: 5/16"
Dia./Thread Size: 1/4"-20Temp. Range: -65 Degrees F to 300 Degrees F
Thread Dia.: 1/4"Length: 1-1/2"
Basic Material: Stainless SteelItem: Socket Head Cap Screw
Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Stainless Steel, Material Grade 18-8, 1/4 In.-20, Length 1-1/2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.