20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1/4"-20 x 1-1/2" Zinc-Plated Alloy Steel Button Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0613322| Mfr #: 1XJV4

$10.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0613322 Mfr #: 1XJV4
Vented Hole Size: Not VentedItem: Socket Head Cap Screw
Screw Head Type: ButtonDrive Type: Hex Socket
Screw Style: Socket Head Cap ScrewThread Dia.: 1/4"
Fastener Thread Type: UNCMaterial Grade: Alloy Steel
System of Measurement: InchDia./Thread Size: 1/4"-20
Thread Direction: Right HandBasic Material: Steel
Screw Industry Standards: ASTM F835, ASME B18.3Temp. Range: -65 Degrees F to 300 Degrees F
Head Dia.: 3/8"Head Height: 1/4"
Fastener Finish: Zinc PlatedMin. Tensile Strength: 150, 000 psi
Rockwell Hardness: C38 to C44Thread Style: Fully Threaded
Thread Length: 1-1/2"Drive Size: 5/16"
Length: 1-1/2"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 1-1/2 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 25
Save 15%. Sign up for Z-mail.