20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

1/4"-20 x 1-1/4" Black Oxide Alloy Steel Button Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1542685| Mfr #: 5MYJ3

$5.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1542685 Mfr #: 5MYJ3
System of Measurement: InchThread Dia.: 1/4"
Screw Head Type: ButtonHead Height: 1/4"
Screw Style: Socket Head Cap ScrewTemp. Range: -65 Degrees F to 300 Degrees F
Vented Hole Size: Not VentedScrew Industry Standards: ASTM F835, ASME B18.3
Dia./Thread Size: 1/4"-20Head Dia.: 3/8"
Material Grade: Alloy SteelItem: Socket Head Cap Screw
Drive Type: Hex SocketThread Direction: Right Hand
Basic Material: SteelThread Length: 1"
Drive Size: 5/32"Length: 1-1/4"
Fastener Finish: Black OxideMin. Tensile Strength: 144, 000 psi
Rockwell Hardness: C39 to C44Thread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 50

Product Reviews