1/4"-20 x 1-3/4" 18-8 Stainless Steel Button Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1493694| Mfr #: 3AWY8

$12.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1493694 Mfr #: 3AWY8
Drive Type: Hex SocketScrew Style: Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 100, 000 psi
Screw Head Type: ButtonHead Height: 1/4"
Screw Industry Standards: ASTM F879, ASME B18.3Head Dia.: 3/8"
Fastener Thread Type: UNCRockwell Hardness: B81
Fastener Finish: PlainThread Style: Fully Threaded
Material Grade: 18-8Thread Length: 1-3/4"
Vented Hole Size: Not VentedDrive Size: 5/16"
Dia./Thread Size: 1/4"-20Temp. Range: -65 Degrees F to 300 Degrees F
Thread Dia.: 1/4"Length: 1-3/4"
Basic Material: Stainless SteelItem: Socket Head Cap Screw
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Stainless Steel, Material Grade 18-8, 1/4 In.-20, Length 1-3/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.