LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1/4"-20 x 1" Black Oxide Alloy Steel Button Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G2365711| Mfr #: 25C100KBC

$10.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2365711 Mfr #: 25C100KBC
Drive Type: Hex SocketThread Style: Fully Threaded
Vented Hole Size: Not VentedFastener Finish: Black Oxide
Material Grade: Alloy SteelThread Direction: Right Hand
System of Measurement: InchScrew Style: Socket Head Cap Screw
Basic Material: SteelItem: Socket Head Cap Screw
Screw Head Type: ButtonLength: 1"
Screw Industry Standards: ASTM F835, ASME B18.3Dia./Thread Size: 1/4"-20
Thread Dia.: 1/4"Min. Tensile Strength: 145, 000 psi
Head Height: 1/4"Head Dia.: 3/8"
Rockwell Hardness: HRC 37 to 44Thread Length: 1"
Drive Size: 5/32"Temp. Range: - 20 Degrees F to 400 Degrees F
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.