1/4"-20 x 5/8" 18-8 Stainless Steel Button Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0273533| Mfr #: U51030.025.0062

$12.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0273533 Mfr #: U51030.025.0062
Basic Material: Stainless SteelSystem of Measurement: Inch
Fastener Finish: PlainTemp. Range: -65 Degrees F to 300 Degrees F
Screw Style: Socket Head Cap ScrewScrew Industry Standards: ASTM F879, ASME B18.3
Screw Head Type: ButtonThread Style: Fully Threaded
Material Grade: 18-8Drive Type: Hex Socket
Item: Socket Head Cap ScrewMin. Tensile Strength: 100, 000 psi
Thread Direction: Right HandDia./Thread Size: 1/4"-20
Thread Dia.: 1/4"Head Height: 1/4"
Head Dia.: 3/8"Rockwell Hardness: B80 to C32
Thread Length: 5/8"Drive Size: 5/32"
Length: 5/8"Fastener Thread Type: UNC
Vented Hole Size: Not VentedCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Stainless Steel, Material Grade 18-8, 1/4 In.-20, Length 5/8 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.