LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

#2-56 x 1/4" 18-8 Stainless Steel Button Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1665002| Mfr #: U51030.008.0025

$6.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1665002 Mfr #: U51030.008.0025
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: PlainMin. Tensile Strength: 100,000 psi
Material Grade: 18-8Rockwell Hardness: B80 to C32
System of Measurement: InchDrive Type: Hex Socket
Thread Length: 1/4"Thread Style: Fully Threaded
Temp. Range: 250 Degrees FScrew Industry Standards: ASTM F879, ASME B18.3
Length: 1/4"Drive Size: 0.050"
Thread Dia.: #2Dia./Thread Size: #2-56
Screw Style: Socket Head Cap ScrewHead Height: 3/64"
Screw Head Type: ButtonBasic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Stainless Steel, Material Grade 18-8, #2-56, Length 1/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 0.050 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 3/64 In., Thread Dia. #2, Package Quantity 100

Reviews