THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

3/8"-16 x 1-3/4" 18-8 Stainless Steel Button Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0320004| Mfr #: 3AXC3

$7.32 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B81
Drive Size: 7/32"
Head Dia.: 0.656"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0320004 Mfr #: 3AXC3
Rockwell Hardness: B81Drive Size: 7/32"
Head Dia.: 0.656"Screw Style: Socket Head Cap Screw
Length: 1-3/4"Thread Style: Fully Threaded
Drive Type: Hex SocketItem: Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 100,000 psi
Fastener Finish: PlainTemp. Range: -65 Degrees F to 300 Degrees F
Basic Material: Stainless SteelScrew Head Type: Button
Thread Length: 1-3/4"Vented Hole Size: Not Vented
Fastener Thread Type: UNC (Coarse)Screw Industry Standards: ASTM F879, ASME B18.3
Dia./Thread Size: 3/8"-16Material Grade: 18-8
Head Height: 0.199"System of Measurement: Inch
Thread Dia.: 3/8"Country of Origin (subject to change): Taiwan

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Stainless Steel, Material Grade 18-8, 3/8 In.-16, Length 1-3/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 10

Reviews