SHCS, Button, 18-8 SS, 3/8"-16x3/4", PK25

VALUE BRAND| Zoro #: G1096094| Mfr #: 3AXA5

$10.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Socket Head Cap Screw
Length: 3/4"
Temp. Range: -65 Degrees F to 300 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1096094 Mfr #: 3AXA5
Item: Socket Head Cap ScrewLength: 3/4"
Temp. Range: -65 Degrees F to 300 Degrees FDrive Size: 5/16"
Drive Type: Hex SocketThread Length: 3/4"
Thread Style: Fully ThreadedRockwell Hardness: B81
Thread Direction: Right HandHead Dia.: 9/16"
Head Height: 3/8"Min. Tensile Strength: 100,000 psi
System of Measurement: InchBasic Material: Stainless Steel
Thread Dia.: 3/8"Dia./Thread Size: 3/8"-16
Vented Hole Size: Not VentedMaterial Grade: 18-8
Fastener Finish: PlainScrew Industry Standards: ASTM F879, ASME B18.3
Screw Style: Socket Head Cap ScrewScrew Head Type: Button
Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Stainless Steel, Material Grade 18-8, 3/8 In.-16, Length 3/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 25

Product Reviews