#2-56 x 3/4" 18-8 Stainless Steel Button Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0449337| Mfr #: 121363

$6.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0449337 Mfr #: 121363
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: #2-56Screw Style: Socket Head Cap Screw
Thread Dia.: #2Fastener Thread Type: UNC
Thread Direction: Right HandHead Height: 3/64"
Head Dia.: 3/16"Rockwell Hardness: B96 to C33
Thread Style: Fully ThreadedScrew Head Type: Button
Thread Length: 3/4"Screw Industry Standards: ASTM F879, ASME B18.3
Drive Size: 3/64"Fastener Finish: Plain
Temp. Range: 250 Degrees FMaterial Grade: 18-8
Length: 3/4"Item: Socket Head Cap Screw
Basic Material: Stainless SteelMin. Tensile Strength: 100, 000 psi
Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Stainless Steel, Material Grade 18-8, #2-56, Length 3/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 3/64 In., Thread Dia. #2, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.