3/8"-16 x 1-1/4" Zinc-Plated Alloy Steel Button Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2036657| Mfr #: 1XJW7

$5.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2036657 Mfr #: 1XJW7
Drive Type: Hex SocketSystem of Measurement: Inch
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
Fastener Thread Type: UNCThread Direction: Right Hand
Basic Material: SteelMin. Tensile Strength: 150, 000 psi
Head Height: 3/8"Head Dia.: 9/16"
Screw Head Type: ButtonRockwell Hardness: C38 to C44
Screw Industry Standards: ASTM F835, ASME B18.3Thread Length: 1-1/4"
Fastener Finish: Zinc PlatedDrive Size: 5/16"
Material Grade: Alloy SteelTemp. Range: -65 Degrees F to 300 Degrees F
Length: 1-1/4"Dia./Thread Size: 3/8"-16
Item: Socket Head Cap ScrewThread Dia.: 3/8"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 1-1/4 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.