3/8"-16 x 1" 18-8 Stainless Steel Button Socket Head Cap Screw, 25 pk.

VALUE BRAND |Zoro #: G1802936|Mfr #: 3AXA1

$11.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1802936 Mfr #: 3AXA1
Thread Type: CoarseMin. Tensile Strength: 100, 000 psi
Drive Type: Hex SocketFinish: Plain
Material: 18-8 Stainless SteelSystem of Measurement: Inch
Thread Style: Fully ThreadedHead Type: Button
Thread Direction: Right HandItem: Socket Head Cap Screw
Temp. Range: -65 Degrees F to 300 Degrees FThread Dia.: 3/8"
Head Height: 3/8"Head Dia.: 9/16"
Rockwell Hardness: B81Meets/Exceeds: ASTM F879/ANSI B 18.3
Thread Length: 1"Drive Size: 5/16"
Thread Size: 16Length: 1"
Vented Hole Size: Not VentedDia./Thread Size: 3/8"-16
Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, Button, 3/8 In.-16, Material 18-8 Stainless Steel, Plain Finish, Thread Size 16, Drive Type Hex Socket, Drive Size 5/16 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 1 In., Thread Length 1 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.