JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3/8"-16 x 2-1/2" Black Oxide Alloy Steel Button Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1437012| Mfr #: 5MYK1

$8.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1437012 Mfr #: 5MYK1
Thread Dia.: 3/8"Basic Material: Steel
Drive Type: Hex SocketThread Direction: Right Hand
System of Measurement: InchItem: Socket Head Cap Screw
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelScrew Head Type: Button
Temp. Range: -65 Degrees F to 300 Degrees FScrew Industry Standards: ASTM F835, ASME B18.3
Drive Size: 7/32"Head Dia.: 9/16"
Head Height: 3/8"Dia./Thread Size: 3/8"-16
Vented Hole Size: Not VentedMin. Tensile Strength: 144, 000 psi
Rockwell Hardness: C39 to C44Thread Style: Partially Threaded
Thread Length: 1-1/4"Length: 2-1/2"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 2-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.