3/8"-16 x 2-1/4" Black Oxide Alloy Steel Button Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0521911| Mfr #: 5MYK0

$9.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0521911 Mfr #: 5MYK0
Head Height: 3/8"Head Dia.: 9/16"
Screw Head Type: ButtonDrive Type: Hex Socket
System of Measurement: InchDrive Size: 7/32"
Dia./Thread Size: 3/8"-16Material Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Dia.: 3/8"
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: UNCThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Head Cap Screw
Screw Industry Standards: ASTM F835, ASME B18.3Temp. Range: -65 Degrees F to 300 Degrees F
Thread Style: Fully ThreadedThread Length: 1-1/4"
Length: 2-1/4"Min. Tensile Strength: 144, 000 psi
Rockwell Hardness: C39 to C44Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 2-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.