PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

3/8"-16 x 2-3/4" Black Oxide Carbon Steel Button Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2026071| Mfr #: U07150.037.0275

$16.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2026071 Mfr #: U07150.037.0275
Fastener Finish: Black OxideBasic Material: Steel
Drive Type: Hex SocketHead Height: 3/8"
Screw Style: Socket Head Cap ScrewVented Hole Size: Not Vented
System of Measurement: InchItem: Socket Head Cap Screw
Screw Head Type: ButtonTemp. Range: -65 Degrees F to 300 Degrees F
Material Grade: Alloy SteelThread Dia.: 3/8"
Head Dia.: 9/16"Thread Direction: Right Hand
Dia./Thread Size: 3/8"-16Drive Size: 7/32"
Screw Industry Standards: ASTM F835, ASME B18.3Min. Tensile Strength: 145, 000 psi
Rockwell Hardness: C37 to to C44Thread Style: Fully Threaded
Thread Length: 1-1/4"Length: 2-3/4"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 2-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 25

Product Reviews