3/8"-16 x 7/8" Black Oxide Alloy Steel Button Socket Head Cap Screw, 100 pk.

VALUE BRAND |Zoro #: G1696432|Mfr #: 201173-PG

$12.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1696432 Mfr #: 201173-PG
Drive Type: Hex SocketFinish: Black Oxide
Thread Type: CoarseThread Direction: Right Hand
System of Measurement: InchHead Type: Button
Item: Socket Head Cap ScrewThread Style: Fully Threaded
Rockwell Hardness: C39 to C44Meets/Exceeds: ASTM F835, ANSI B18.3
Thread Length: 7/8"Drive Size: 5/16"
Thread Size: 16Temp. Range: -65 Degrees F to 300 Degrees F
Dia./Thread Size: 3/8"-16Material: Alloy Steel
Thread Dia.: 3/8"Length: 7/8"
Min. Tensile Strength: 145, 000 psiHead Height: 3/8"
Head Dia.: 9/16"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Button, 3/8 In.-16, Material Alloy Steel, Black Oxide Finish, Thread Size 16, Drive Type Hex Socket, Drive Size 5/16 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 7/8 In., Thread Length 7/8 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.