Shop Alternate Products
This Product is Discontinued
Zoro Select
24 Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK (Discontinued)
Mfr # 201179-PG
Zoro # G1727966
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 24
- Drive Type Hex Socket
- Drive Size 5/16 in
- Material Alloy Steel