#4-40 x 1/2" 18-8 Stainless Steel Button Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1459893| Mfr #: 166935

$5.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1459893 Mfr #: 166935
Head Height: 3/32"Head Dia.: 1/4"
Screw Head Type: ButtonDrive Type: Hex Socket
System of Measurement: InchDrive Size: 1/16"
Dia./Thread Size: #4-40Screw Style: Socket Head Cap Screw
Thread Dia.: #4Fastener Thread Type: UNC
Thread Direction: Right HandItem: Socket Head Cap Screw
Thread Length: 1/2"Temp. Range: 250 Degrees F
Length: 1/2"Screw Industry Standards: ASTM F879, ASME B18.3
Fastener Finish: PlainMaterial Grade: 18-8
Vented Hole Size: Not VentedBasic Material: Stainless Steel
Min. Tensile Strength: 100, 000 psiRockwell Hardness: B80 to C32
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Stainless Steel, Material Grade 18-8, #4-40, Length 1/2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.