#4-40 x 1/8" Black Oxide Alloy Steel Button Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1667531| Mfr #: 1BE97

$5.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1667531 Mfr #: 1BE97
Head Height: 3/32"Head Dia.: 1/4"
Screw Head Type: ButtonDrive Type: Hex Socket
System of Measurement: InchDrive Size: 1/16"
Dia./Thread Size: #4-40Screw Style: Socket Head Cap Screw
Thread Dia.: #4Fastener Thread Type: UNC
Thread Direction: Right HandItem: Socket Head Cap Screw
Basic Material: SteelMin. Tensile Strength: 145, 000 psi
Rockwell Hardness: C39 to C44Thread Style: Fully Threaded
Thread Length: 1/8"Temp. Range: -65 Degrees F to 300 Degrees F
Length: 1/8"Screw Industry Standards: ASTM F835, ASME B18.3
Fastener Finish: Black OxideMaterial Grade: Alloy Steel
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #4-40, Length 1/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/8 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.