5/16"-18 x 1-1/4" 18-8 Stainless Steel Button Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1368796| Mfr #: 3AXA2

$8.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1368796 Mfr #: 3AXA2
Drive Type: Hex SocketScrew Style: Socket Head Cap Screw
Thread Direction: Right HandScrew Industry Standards: ASTM F879, ASME B18.3
Length: 1-1/4"Fastener Thread Type: UNC
Item: Socket Head Cap ScrewFastener Finish: Plain
Material Grade: 18-8Dia./Thread Size: 5/16"-18
Head Dia.: 7/16"Thread Dia.: 5/16"
Rockwell Hardness: B81Basic Material: Stainless Steel
Thread Style: Fully ThreadedSystem of Measurement: Inch
Thread Length: 1-1/4"Min. Tensile Strength: 100, 000 psi
Drive Size: 3/16"Screw Head Type: Button
Head Height: 5/16"Temp. Range: -65 Degrees F to 300 Degrees F
Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Stainless Steel, Material Grade 18-8, 5/16 In.-18, Length 1-1/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.