5/16"-18 x 1-1/4" Zinc-Plated Alloy Steel Button Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1932217| Mfr #: 1XJW2

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1932217 Mfr #: 1XJW2
Drive Type: Hex SocketSystem of Measurement: Inch
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
Fastener Thread Type: UNCThread Direction: Right Hand
Vented Hole Size: Not VentedScrew Industry Standards: ASTM F835, ASME B18.3
Drive Size: 3/16"Fastener Finish: Zinc Plated
Temp. Range: -65 Degrees F to 300 Degrees FMaterial Grade: Alloy Steel
Length: 1-1/4"Dia./Thread Size: 5/16"-18
Item: Socket Head Cap ScrewThread Dia.: 5/16"
Basic Material: SteelMin. Tensile Strength: 150, 000 psi
Head Height: 5/16"Head Dia.: 7/16"
Rockwell Hardness: C38 to C44Screw Head Type: Button
Thread Length: 1-1/4"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 1-1/4 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.