LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

5/16"-18 x 1" Chrome Low Carbon Steel Button Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0590012| Mfr #: MPB3447

$12.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0590012 Mfr #: MPB3447
Screw Industry Standards: ASTM F835, ASME B18.3Vented Hole Size: Not Vented
Screw Style: Socket Head Cap ScrewTemp. Range: -65 Degrees F to 300 Degrees F
Basic Material: SteelDrive Type: Hex Socket
Thread Direction: Right HandThread Style: Fully Threaded
Material Grade: Alloy SteelSystem of Measurement: Inch
Fastener Finish: Chrome PlatedMin. Tensile Strength: 145, 000 psi
Head Height: 5/16"Head Dia.: 7/16"
Rockwell Hardness: C39 to C44Thread Length: 1"
Drive Size: 3/16"Length: 1"
Item: Socket Head Cap ScrewScrew Head Type: Button
Dia./Thread Size: 5/16"-18Thread Dia.: 5/16"
Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 1 In., Fastener Finish Chrome Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.