5/16"-18 x 1/2" 18-8 Stainless Steel Button Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G2226217| Mfr #: 3AXA6

$10.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2226217 Mfr #: 3AXA6
Min. Tensile Strength: 100, 000 psiScrew Head Type: Button
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: 18-8Screw Style: Socket Head Cap Screw
Thread Style: Fully ThreadedBasic Material: Stainless Steel
Fastener Finish: PlainFastener Thread Type: UNC
Thread Direction: Right HandItem: Socket Head Cap Screw
Screw Industry Standards: ASTM F879, ASME B18.3Temp. Range: -65 Degrees F to 300 Degrees F
Vented Hole Size: Not VentedDia./Thread Size: 5/16"-18
Thread Dia.: 5/16"Head Height: 5/16"
Head Dia.: 7/16"Rockwell Hardness: B81
Thread Length: 1/2"Drive Size: 3/16"
Length: 1/2"Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Stainless Steel, Material Grade 18-8, 5/16 In.-18, Length 1/2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.