LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

5/16"-18 x 2-1/4" Black Oxide Alloy Steel Button Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1323472| Mfr #: 5MYJ6

$7.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1323472 Mfr #: 5MYJ6
Fastener Finish: Black OxideDia./Thread Size: 5/16"-18
Item: Socket Head Cap ScrewVented Hole Size: Not Vented
Basic Material: SteelScrew Head Type: Button
Thread Direction: Right HandDrive Type: Hex Socket
Temp. Range: -65 Degrees F to 300 Degrees FScrew Style: Socket Head Cap Screw
Drive Size: 3/16"Thread Dia.: 5/16"
Head Height: 5/16"Material Grade: Alloy Steel
System of Measurement: InchScrew Industry Standards: ASTM F835, ASME B18.3
Head Dia.: 7/16"Rockwell Hardness: C39 to C44
Thread Style: Partially ThreadedThread Length: 1-1/8"
Length: 2-1/4"Min. Tensile Strength: 144, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 2-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.