FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

5/16"-18 x 3/4" Chrome Low Carbon Steel Button Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0892351| Mfr #: MPB3446

$16.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0892351 Mfr #: MPB3446
Temp. Range: -65 Degrees F to 300 Degrees FThread Direction: Right Hand
System of Measurement: InchVented Hole Size: Not Vented
Fastener Finish: Chrome PlatedMaterial Grade: Alloy Steel
Screw Industry Standards: ASTM F835, ASME B18.3Thread Style: Fully Threaded
Screw Style: Socket Head Cap ScrewBasic Material: Steel
Drive Type: Hex SocketDia./Thread Size: 5/16"-18
Thread Dia.: 5/16"Min. Tensile Strength: 145, 000 psi
Head Height: 5/16"Head Dia.: 7/16"
Rockwell Hardness: C39 to C44Thread Length: 3/4"
Drive Size: 3/16"Length: 3/4"
Item: Socket Head Cap ScrewScrew Head Type: Button
Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 3/4 In., Fastener Finish Chrome Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 5

Product Reviews